• The item cannot be ordered due to missing prices.

Reducing adapter SK / MT for tangs, form AD 1

Article no.: 303082 1
  • Standard: DIN 6383
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 8

Product details

Technical Data

Adapter BT 40
Standard DIN 6383
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 50 mm
External ⌀ D 25 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 303082 1
EAN / GTIN 4062406112479

Description

Version:

Ground internally and externally.

Application:

For clamping tools with MT shank.

Optional extras:

Pull studs (PS) No. 308760308806.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart