Lamellae pole block (single, non-magnetic), Type: 1

Article no.: 380820 1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 65 mm
Width 60 mm
Height 40 mm
Version Vee block
Pole alignment crosswise
Weight 0.8 kg
Type of product Laminated block

Identification & Classification

Article number 380820 1
Copy
EAN / GTIN 4045197310965
Copy
Manufacturer number 248.60-65X60X40-QP
Copy
Manufacturer/responsible person SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de

Description

Version:

  • Steel-brass connection.
  • Longitudinal and transverse pole pitch. Level or Vee profile.
  • Lamellae made of 1 mm brass / 3 mm steel, adhesively bonded without tie rods.
  • Lamellae pole blocks are themselves non-magnetic.
  • Height tolerance ± 0.5 mm.

Application:

  • For use only in connection with magnetic clamping plates for machining irregularly-shaped components.
  • Pole blocks can be machined to any desired profile.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart