3D edge finder with indicator light short, Tool shank ⌀: 16mm

Article no.: 359075 16
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
57 pieces in stock 57 pieces available in 11-14 working days

Select article variation and quantity

Tool shank ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool shank ⌀ 16 mm
‌Article no of the battery / rechargeable battery fitted 081560 A23
Spherical point ⌀ 10 mm
Overall length 118 mm
Power supply Battery-powered
‌Number of batteries contained 1
Type of product Probes

Identification & Classification

Article number 359075 16
Copy
EAN / GTIN 4045197383136
Copy
Manufacturer number 1031600
Copy
Manufacturer/responsible person Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de

Description

Version:

The spring-mounted spherical tip protects the unit from damage if contact is too violent.
Functional parts hardened and ground.
Contact accuracy ± 0.01 mm.

Function:

When the spherical tip contacts a metallic component,batteries cause the lamp to light = Detection of the reference point.

Application:

  • Alignment of component reference surfaces or edges.
  • Determination of bore centres to the machine spindle.

When making contact in the Z axis, the reference length has to be determined using the pre-setter and taken into account.

Supplied with:

Supplied with special battery No. 081560 A23.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart