{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Industrial vending / tool issuing system | |
| Series | 24seven LEVEL | |
| Height | 200 mm | |
| Width | 210 mm | |
| Depth | 350 mm | |
| Viewing/withdrawal opening height | 92 mm | |
| Viewing/withdrawal opening width | 152 mm | |
| Load capacity per box | 20 kg | |
| Material | Plastic | |
| Colour | red | |
| Colour | red | |
| Weight | 0.5 kg | |
| Type of product | Open storage bin |
| Article number | 979485 LARGE | |
| EAN / GTIN | 4069515049054 | |
| Manufacturer number | 979485 LARGE | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |