Machine auxiliary cabinets with sliding doors 1020

Article no.: 942974 1020
plus VAT at the current rate Prices plus delivery costs
1020
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 2×36 units × 27 units depth
Height 1,020 mm
Width 1,430 mm
Depth 627 mm
Width in units 2×36 E
Depth in units 27 E
Usable height 900 mm
Weight 115 kg
Type of product Machine auxiliary cabinet

Identification numbers & Classifications

Article number 942974 1020
EAN / GTIN 4045197281999

Description

Version:

With centre pillars for insertion of storage shelves and ball-bearing mounted sliding doors, lockable by slide handle with cylinder lock. With anti-roll lip on 3 sides and ribbed rubber mat. Drawer and pull-out shelf runner mountings at 25 mm intervals on both sides. No anti-tilt device.
Depth 627 mm. For suitable drawers see No. 942973, 942978. For suitable pull-out shelves see No. 942981, 942986.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated. Sheet steel storage tray, black, with anti-roll lip (H = 20 mm).

Note:

Fitted machine auxiliary cabinets with sliding door for NC tool storage, can be found in Group 97.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart