Rear panel / storage shelf single-piece 1000 mm

Article no.: 927140 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 900 mm
Depth 300 mm
Load capacity, distributed 100 kg
Storage shelf version Multifunktion
Weight 3.4 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 927140 1000
EAN / GTIN 4062406107888

Description

Version:

Rear panel and storage shelves of folded sheet metal. For fitting between 2 support legs. Installation of a rear panel provides a modesty board and additional stabilisation. The stated distributed load capacity is applicable when installed as a storage shelf.

Suitable for:

Support legs No. 927000.
Corner support leg No. 927112.

Supplied with:

Fastening material.

Colour:

Light grey RAL 7035, powder-coated.

Note:

In order to use the full depth of the workbench as a storage shelf, the two-part storage shelf must be installed. If a storage shelf is installed without a rear panel, additional stabilising plates No. 927122 must be fitted. No stabilising plates are required if a rear panel is fitted.
Not suitable for Ready-to-go workbenches.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart