KOMET® UniTurn® copying boring bar, left-hand 8 mm

Article no.: 240135 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

for bores from ⌀ Dmin 8 mm
Usable length 40 mm
Through-coolant yes
Shank ⌀ d 8 mm
Radius R 0.2 mm
f 3.75 mm
a 7.7 mm
maximum cutting depth ap max 0.6 mm
max. groove depth tmax 2.5 mm
Suitable toolholder No. 240100 12/8; 16/8
Feed f in steel < 500 N/mm2 0.02 mm/rev.
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240135 8
EAN / GTIN 4047109071377
Manufacturer number H51 81400.0282

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart