Adapter for toolholder 6,3E

Article no.: 148706 6,3E
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock

Product details

Technical Data

Capacity □ 2.5 mm - 5.5 mm
for hand taps DIN 352 M3 - M10
Shank standard DIN 3126 Form E
Material All-steel
Type of product Tapping adapter

Identification numbers & Classifications

Article number 148706 6,3E
EAN / GTIN 4062406745738

Description

Version:

With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centred and at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness.
Adaptor with 1/4 inch hexagon shank to DIN 3126, in all-steel version, for holding small taps (M3 - M10).

Application:

Ideal for repair and assembly work in mobile situations.

Note:

The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart