Acrylic coloured paint rapeseed yellow 400 ml

Article no.: 083105 400
(29.33 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
In stock
28 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark
Suitability for materials Concrete; wood; Plastic; Metall
maximum surface temperature 80 °C
Marking colour rapeseed yellow
quick-drying yes
Drying time 10 min
UV-resistant yes
waterproof yes
Contents 400 ml
Type of product Marking paint

Identification numbers & Classifications

Article number 083105 400
EAN / GTIN 5412386201073

Description

Version:

Quick-drying acrylic-resin-based coloured paint with high coverage and filling characteristics. With its unique combination of flexibility and impact resistance, the product is highly resistant to external influences and offers long-term protection for every type of surface. The top coats are scratch-resistant and impact-resistant and have high UV and weather resistance. For use both indoors and outdoors.

Note:

The surface must be clean, dry and free of rust, dust and grease. Shake the can well before use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart