Comfort safety glasses uvex sportstyle CLEAR

Article no.: 096507 CLEAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,120 pieces in stock
  • Lens coating: free of condensation; scratch-resistant
  • UV protection: UV400
  • Frame properties: Side padding; Adjustable nose pads
  • Lens material: Polycarbonate

Product details

Technical Data

Series sportstyle
Frame identification W 166 FT CE
Lens identification 2C-1.2 W 1 FTKN
Lens coating free of condensation; scratch-resistant
UV protection UV400
Frame properties Side padding; Adjustable nose pads
Lens material Polycarbonate
Manufacturer ID 9193.376
Weight 23 g
Type of product Safety glasses

Identification numbers & Classifications

Article number 096507 CLEAR
EAN / GTIN 4031101599373
Manufacturer number 9193376

Description

Version:

Sporty sophisticated safety glasses with innovative uvex duo component technology. Due to the flexible frame and adjustable bridge, the glasses adapt perfectly to the shape of the head and are therefore particularly suitable for long periods of work. Thanks to the uvex supravision extreme coating the glasses can be used even in working areas with high atmospheric humidity.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart