DC.T 11T304 CB7010

Article no.: 260462 CB7010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    11,66 € / Piece
  • from 10 Piece
    9,72 € / Piece
on request
In stock
1,154 pieces in stock

Product details

Technical Data

ISO code indexable insert DCMT 11T304
Corner radius 0.4 mm
Grade CB7010
Tool material Cermet
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0.2 mm - 2 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 90 m/min - 240 m/min
Cutting speed vc secondary application 70 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260462 CB7010
EAN / GTIN 4045197669605

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart