MINCUT MEFL inserts neutral 1,5/8 mm

Article no.: 270428 1,5/8
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Product details

Technical Data

Grade IC908
Insert size ⌀ d 8 mm
maximum cutting depth tmax 5.5 mm
Corner radius R 0.2 mm
WF 2.6 mm
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 60 mm/min - 180 mm/min
INSL 17.4 mm
DAXN-DAXX 8 mm - 15 mm
Feed rate f when parting off 2.6 mm/rev.
Feed rate f when axial grooving 0.02 mm/rev. - 0.1 mm/rev.
Feed rate f when facing 0.02 mm/rev. - 0.06 mm/rev.
Series MINCUT
Manufacturer's designation MEFL 8-1.50-0.20 IC908
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270428 1,5/8
EAN / GTIN 7291075359558
Manufacturer number 6410659

Description

Version:

For external face grooving and turning next to shafts.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart