HOLEX Clever Tap machine tap HSS-E uncoated

Article no.: 138095
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
145 pieces in stock
  • Thread type: NPT
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: Works standard
  • Thread standard: ANSI B 1.20.1

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Application:

Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole.

Recommendation:

Tapping hole ⌀ A:
Pre-drill a plain hole, do not use a reamer.
Tapping hole ⌀ B:

Pre-drill a plain hole then ream it using a 1:16 taper reamer (see No. 162650). The taper bore ⌀ can then be checked laterally by reference to the Dmax check dimension (see table). Variant B for drilling the tapping hole offers the best process reliability for the tapping operation.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    NPT Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart