Segment jaws set, 3 pieces, Aluminium, for chuck type: 165

Article no.: 313737 165
Set price 3 Piece (111.93 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 165 mm
Length L 59.5 mm
Width B 120 mm
Height H 58 mm
Hole centre spacing a 25 mm
Bore spacing b 20 mm
Slot width D 12 mm
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313737 165
EAN / GTIN 2050001929730
Manufacturer number 0132800

Description

Version:

Precision milled slots and precision ground serrations.

Application:

All-round low-distortion clamping.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart