• The item cannot be ordered due to missing prices.

Swing doors set, Usable depth 950 mm, suitable for racking height: 2000mm

Article no.: 993331 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking height (mm) Price per Piece (incl. VAT)

Availability

  • Door opening angle: 180
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Door opening angle 180 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 2,000 mm
Width 1,420 mm
Depth 80 mm
suitable for racking height 2,000 mm
suitable for racking usable width 1,320 mm
Application range Heavy-duty racking
Door fronts Plain sheet metal swing door
Electronic locking system can be retrofitted yes
Type of product Swing door

Identification & Classification

Article number 993331 2000
EAN / GTIN 4062406097943
Manufacturer number 993331 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The swing doors are reinforced on the inside, lockable by slide handle with cylinder locks. Can easily be upgraded to other GARANT locking systems. The racking bays behind the swing doors can be fitted with pull-out shelves. The doors open 180° to allow the shelves to be extended freely.

Colour:

Frame RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack to the floor.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not sit or stand on the shelves.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart