Swing doors set, Usable depth 950 mm, suitable for racking height: 2000mm

Article no.: 993331 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Material thickness 1.5 mm
Coating powder-coated
Colour, grey Light grey; Anthracite grey
Part described Rahmen; Türen
Manufacturer’s designation Flügeltüren-Satz
Door opening angle 180 degrees
Door stop right-hand and left-hand
Number of door leaves 2
Fronts of door with solid sheet metal
Material sheet metal
Colour grey; grey
Type of product swing door
Width 1,420 mm
Depth 80 mm
Height 2,000 mm
Usable width 1,320 mm
Usable depth 950 mm
Suitable for width 1,420 mm
Suitable for height 2,000 mm
Area of application shelf
Lock provided yes

Identification & Classification

Article number 993331 2000
EAN / GTIN 4062406097943
Manufacturer number 993331 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The swing doors are reinforced on the inside, lockable by slide handle with cylinder locks. Can easily be upgraded to other GARANT locking systems. The racking bays behind the swing doors can be fitted with pull-out shelves. The doors open 180° to allow the shelves to be extended freely.

Colour:

Frame RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack to the floor.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not sit or stand on the shelves.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart