• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer, Container size / Number of: 1/64

Article no.: 960270 1/64

Select article variation and quantity

Container size / Number of Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width×depth in units 36×36 U
Container height 46 mm
Divider unit 1 unit = 17 mm
Total number of containers 64
suitable from drawer front height 75 mm
suitable for drawer width in units 36×36 units
suitable for drawer depth in units 36 units
suitable for drawers usable width 612 mm
suitable for drawers usable depth 612 mm
Material Polystyrene
Type of product Small parts storage bins

Identification & Classification

Article number 960270 1/64
EAN / GTIN 4045197344977
Manufacturer number 960270 1/64
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 36×36 units. One set completely fills a drawer with a usable area of 612×612 mm.

Content:

Small parts bins 960650; 75×75 mm: 64

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart