• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer 1-3/44

Article no.: 960270 1-3/44

Product details

Technical Data

Width×depth in units 36×36 U
Container height 46 mm
Divider unit 1 unit = 17 mm
Total number of containers 44
suitable from drawer front height 75 mm
suitable for drawer width in units 36×36 units
suitable for drawer depth in units 36 units
suitable for drawers usable width 612 mm
suitable for drawers usable depth 612 mm
Material Polystyrene
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960270 1-3/44
EAN / GTIN 4045197344991

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 36×36 units. One set completely fills a drawer with a usable area of 612×612 mm.

Content:

Small parts bins 960650; 75×75 mm: 32
Small parts bin 960650; 75×150 mm: 8
Small parts bin 960650; 150×150 mm: 4

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart