{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Cross-head size | 1 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 180 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Screwdriver for Phillips | |
Impact cap | yes | |
Actuation hexagon | yes | |
Type of product | Screwdrivers |
Article number | 668320 1 | |
EAN / GTIN | 7610733286430 | |
Manufacturer number | 8193.D 1-80 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Phillips, with 2-component SwissGrip handle with impact head 1 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 2.1 − 3 | 2.1 − 3 |
overall length | 180 | 177 |
Blade length | 80 | 80 |
Cross-head size | 1 | 1 |
Hexagon collar for wrench assistance | 8 | 8 |
Type of product | Screwdrivers | Screwdrivers |