• The item cannot be ordered due to missing prices.

Combination CBN cup grinding wheel for Deckel S0 / S0E D×T×H (mm), 75×26×20, Type: B17

Article no.: 597121 B17

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Grinding process: Tool grinding
  • Grinding medium code: CBN
  • Shape: 11A2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Cubic Boron Nitride
Grinding medium code CBN
Grit B17
Specification B17C50B
Shape 11A2
Disc ⌀ D 75 mm
Disc thickness T 26 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 8 mm
Abrasive coating height X 3 mm
Type of product Tapered cup grinding wheel

Identification & Classification

Article number 597121 B17
EAN / GTIN 9003171749311
Manufacturer number 174931
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
dry
 

Description

Version:

Cup grinding wheels with CBN or diamond abrasive coating.
High-performance tool grinding wheels with super-abrasive coating (CBN or diamond) in synthetic resin bonding for very long working life at consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.

Application:

For cost-effective initial and finish grinding of HSS and carbide styluses without changing the wheel, for Deckel S0 / S0E. Can be used in pairs with No. 597111 / 597112 or 597121 / 597122.
CBN coating for high performance grinding of long-chipping ferrous materials such as hardened chrome steels and HSS tool steels (including powder metallurgy grades) and nickel-based alloys. Specification: B17C50B, B64C50B HSS.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart