• The item cannot be ordered due to missing prices.

Micro-adjustable head ER, Connection: ER25

Article no.: 237548 ER25

Select article variation and quantity

Connection Price per Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection ER25
Through-coolant yes
Standard ISO 15488-B
suitable indexable insert CC..0602..
Boring range ⌀ 39.9 mm - 51.1 mm
Reach L1 65 mm
Insert screw 237606 size 1
Type of product Boring tool

Identification & Classification

Article number 237548 ER25
EAN / GTIN 4045197778949
Manufacturer number 237548 ER25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With integral taper. Simple connection to ER collet chucks. Adjustment accuracy 0.002 mm on the ⌀.

Application:

Best with insert No. 237695237698.

Note:

During the extraction cycle ensure cutting edge orientation ±20°!
Insert toolholder No. 237604 1 for extending the ⌀ range to 47.9 − 59.1 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart