Precision screwdriver set 7

Article no.: 669600 7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
290 pieces in stock

Product details

Technical Data

Number of pieces 7
Drive profile Screwdriver for TORX® screws; Hexagon screwdriver; Slot-head screwdriver; Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 669600 7
EAN / GTIN 7610733089055
Manufacturer number 513.HO

Description

Version:

Precision handle made of easy-grip plastic with rotating centring head, clamping mechanism with union nut for fixing the bits at the desired length (telescopic blades). Blades of PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tips. Supplied in a plastic tool roll.

Content:

Plastic telescopic handle: 1 pc.
2 blades for Torx® No. 669607: TX6 / TX7; TX8 / TX9
2 blades for hex. socket No. 669606: 1.5 / 2; 2.5 / 3
2 blades for slot-head / Phillips No. 669605: 2×0.3 / 00; 2.5×0.4 / 0