Universal scraper with retractable blade 120 mm

Article no.: 839690 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3.437 pieces in stock

Product details

Technical Data

overall length 120 mm
⌀ holder 17 mm
Weight without blade 20 g
Type of product Scrapers

Identification numbers & Classifications

Article number 839690 120
EAN / GTIN 4062406769710

Description

Version:

Universal toolholder with 4-jaw chuck of plastic with exchangeable three-square blade. If required, a D-blade with shank ⌀ 3.2 mm (No. 839676; 839677; 836420; 836425) or a T-blade with shank ⌀ 4.2 mm (No. 836410) can be used in the holder. The holder also comes with a practical clip for mounting.

Advantage:

Turning the rear part of the holder allows the blade to be retracted and extended. This reduces the risk of injury and protects the blade at the same time.

Supplied with:

Holder incl. mini scraper blade, straight 3.2 × 50 mm (No. 839677).

Downloads & documents

Suitable products

Accessories

Spare parts