• The item cannot be ordered due to missing prices.

Push-through square ratchet with short handle 1/4″ HOLEX

Article no.: 632600

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
overall length 77 mm
Working angle 0 degrees
Type of product Ratchet

Identification & Classification

Article number 632600
EAN / GTIN 4045197238405
Manufacturer number 632600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.

Application:

Ideal for working in restricted places. Working arc 0°. With captive push-through square for reversible right and left-hand action.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Suitable for:

Manual use.