Measuring stand with fine adjustment at the magnetic base N0

Article no.: 441195 N0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
23 pieces in stock
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
Cross arm ⌀ D1 8 mm
Cross arm length L1 110 mm
Column ⌀ D2 10 mm
Column height L2 120 mm
Connection thread M5 external thread
Magnetic force 320 N
Magnetic base length 40 mm
Magnetic base width 30 mm
Magnetic base height 35 mm
Type of product measuring stand

Identification & Classification

Article number 441195 N0
EAN / GTIN 7290005397318

Description

Version:

3-point clamping of the measuring arm with very short clamping travel for high ease of use. Very low applied force generates sustained stable clamping.
Generously dimensioned frame for very high system stiffness. Vario dial indicator holder for shank ⌀ 6 mm, 8 mm, 3/8 inch, lever dial indicators with dovetail slide and indicators with loop on the rear.
Fine adjustment at the magnetic base. Advantage when adjusting µm lever dial indicators, as the column is not affected by the force applied.

Optional extras:

Measuring microscope No. 440401.

Downloads & documents

Suitable products