Clamping screw for Weldon arbor ultra short, for chuck clamping ⌀ D1: 16mm

Article no.: 309901 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
71 pieces in stock

Select article variation and quantity

for chuck clamping ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 16 mm
Thread size M14
Length 16,5 mm
‌Width across flats AF 6 mm
Type of product Clamping screw

Identification & Classification

Article number 309901 16
EAN / GTIN 2050002040083

Description

Version:

Grub screw with hex socket, wrench size 6 mm.

Application:

Clamping screw for Weldon arbor, ultra short.

Suitable for:

No. 300410 and 300412.

Optional extras:

For Weldon arbors.