{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Shape of screw head | cylindrical head | |
| With collar | no | |
| Nominal length L | 6 mm | |
| Thread size d1 | M2,5 | |
| Drive profile | TORX PLUS® | |
| Drive size | 8IP | |
| Surface | black | |
| Arbor design | Vollgewinde | |
| Content | set | |
| Type of product | non-specific screw | |
| Thread type | metric ISO coarse thread | |
| Overall length L2 | 6 mm | |
| Content | 10 pcs. | |
| Material | steel | |
| Min. recommended tightening torque | 1,28 Nm |
| Article number | 239653 8IP | |
| EAN / GTIN | 4047109025417 | |
| Manufacturer number | N00 56651 | |
| Manufacturer/responsible person | Plastics & Seals s.r.l., Via Bene Vagienna 19, 12060 Lequio Tanaro, Italia |