Torx Plus insert screw pack of 10 6IP

Article no.: 239653 6IP
Set price 10 Piece (4,64 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Drive Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 10 pcs.
Shape of screw head cylindrical head
With collar no
Nominal length 3,8 mm
Thread size M2
Drive profile TORX PLUS®
Drive size 6IP
Surface black
Arbor design Vollgewinde
Content set
Type of product non-specific screw
Thread type metric ISO coarse thread
Overall length 3,8 mm
Content 10 pcs.
Material steel
Min. recommended tightening torque 0,62 Nm

Identification & Classification

Article number 239653 6IP
EAN / GTIN 4047109027428
Manufacturer number N00 56021
Manufacturer/responsible person Plastics & Seals s.r.l., Via Bene Vagienna 19, 12060 Lequio Tanaro, Italia