Torx Plus insert screw pack of 10 10IP

Article no.: 239652 10IP
Set price 10 Piece (4,64 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Drive Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 10 pcs.
Nominal length L 6,9 mm
Thread size d1 M3,5
Drive profile TORX PLUS®
Drive size 10IP
Arbor design Vollgewinde
Content set/ assortment
Type of product non-specific screw
Thread type M
Overall length 6,9 mm
Min. recommended tightening torque 2,8 Nm

Identification & Classification

Article number 239652 10IP
EAN / GTIN 4047109023284
Manufacturer number N00 57640
Manufacturer/responsible person Plastics & Seals s.r.l., Via Bene Vagienna 19, 12060 Lequio Tanaro, Italia