{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | countersunk head | |
| With collar | yes | |
| Nominal length L | 8,5 mm | |
| Thread size d1 | M4 | |
| Drive profile | TORX® internal | |
| Drive size | 15IP | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | M | |
| Max. recommended tightening torque | 3,5 Nm |
| Article number | 229715 | |
| EAN / GTIN | 4960664686575 | |
| Manufacturer number | TPC05520 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Deutschland, www.kyocera-unimerco.de |