Clamping screw

Article no.: 219946
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
38 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head countersunk head
With collar no
Nominal length L 16.2 mm
Thread size d1 M6
Left-hand thread no
Drive profile TORX® internal
Drive size TX20
Arbor design Vollgewinde
Content single part
Type of product machine screw
Thread type metric ISO coarse thread
Max. recommended tightening torque 5 Nm

Identification & Classification

Article number 219946
EAN / GTIN 4045197218582
Manufacturer number 219946
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com