{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Drive profile | TORX® internal | |
| Drive size | 5IP | |
| Thread pitch | 0,25 mm | |
| Surface | phosphated | |
| Arbor design | Vollgewinde | |
| Content | set/ assortment | |
| Type of product | machine screw | |
| Thread type | metric ISO coarse thread | |
| Content | 10 pcs. | |
| Material | steel | |
| Max. recommended tightening torque | 0,45 Nm |
| Article number | 219829 | |
| EAN / GTIN | 4045197500717 | |
| Manufacturer number | 219829 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |