{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Shape of screw head | cylindrical head | |
| With collar | no | |
| Nominal length L | 9,6 mm | |
| Thread size d1 | M4 | |
| Drive profile | TORX PLUS® | |
| Drive size | 15IP | |
| Arbor design | Vollgewinde | |
| Content | set/ assortment | |
| Type of product | non-specific screw | |
| Thread type | metric ISO coarse thread | |
| Content | 10 pcs. | |
| Max. recommended tightening torque | 3,8 Nm |
| Article number | 219808 | |
| EAN / GTIN | 4045197300508 | |
| Manufacturer number | 219808 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |