APMT 100302 TR HB 7635 INOX GARANT

Article no.: 215918 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2.267 pieces in stock
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
ISO code indexable insert APMT 100302 TR
Type INOX
Corner radius 0,2 mm
Type HB7635
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3,5 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215918 INOX
EAN / GTIN 4045197303226
Manufacturer number 215918 INOX
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
600
Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
50
wet maximum
 
dry
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products