First Aid station, Type: 51011026

Article no.: 098581 51011026
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock
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
Type of product First aid box

Identification & Classification

Article number 098581 51011026
EAN / GTIN 7310800028566
Manufacturer number 51011026
Manufacturer/responsible person Orkla Wound Care AB, Svetsarvägen 15, 171 26 SOLNA, Sverige, www.orkla.se

Description

Version:

First aid station for attaching to the wall. The products it contains are easily accessible and clearly arranged. This ensures quick access and also ensures easy identification of missing products. For ease of reordering, the article numbers are printed on the station. Can be adapted to different needs.
With products for various sorts of injuries.

Content:

2 pcs. 4-in-1 bloodstopper (No. 098582 1910)
3 pcs. 4-in-1 mini bloodstopper (No. 098582 1911)
1 pc. burn gel compresses (No. 098583 901900)
1 pc. eye and wound spray 150 ml (No. 098588 726000)
1 pc. soft foam dispenser
1 pc. soft foam bandage beige 2 m × 6 cm
1 pc. Salvequick plaster dispenser
1 pc. water-repellent plasters 27 pieces 72 x 19 mm and 18 pieces 72 x 25 mm (No. 098585 6036)
1 pc. textile plasters 24 pieces 72 x 19 mm and 16 pieces 72 x 25 mm (No. 098585 6444)
1 pc. Salvequick wound cleaner (No. 098587 323700)
1 pc. protection package (No. 098586 2596)
1 pc. first aid instructions
1 pc. special toggle spanner
1 pc. drilling template

Note:

You can find the suitable storage case under No. 098596 51011007; the suitable wall attachment can be found under No. 098597 190400.