Sail-cloth apron rust brown, Colour: RED

Article no.: 098373 RED
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
753 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, brown Red brown
Fabric content, cotton 100 %
Temperature, machine wash 60 °C
Colour brown
Scope of application Chemical protection
Gender Unisex
International size onesize
Fabric composition cotton
Washing method machine wash
Dry normal line dry
Ironing moderately hot (<200°)
Bleaching do not bleach
Dry-cleaning do not dry-clean
Type of product aprons
Type of fastening at neck cords
Type of fastening on back belt
Length 1.000 mm
Width 800 mm
Reuse reusable

Identification & Classification

Article number 098373 RED
EAN / GTIN 4059904003330
Manufacturer number 2200
Manufacturer/responsible person AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 Bedburg (Kaster), Deutschland, www.nitras-safety.com

Description

Version:

Body apron of rust brown sailcloth. The cord is attached to metal eyes to prevent it pulling out. Sailcloth reinforcement in the abdominal area. Size 80 × 100 cm.

Application:

Ideally suited for use when handling oily sheet metal.