Machine lamp, Type: 3LED

Article no.: 081301 3LED
New product
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 3 m
Cable class H07RN-F
Power consumption 4,6 W
AC supply voltage 230 V
Mains frequency 50 Hz
IP index of protection IP20
Manufacturer’s designation Maschinenleuchte, Typ: 3LED
Max. swivel/rotation range 340 degrees
Screws included yes
Number of screws 4 pcs.
Max. luminous flux 480 lm
Light output 4,6 W
Max. colour temperature 6.500 K
Energy efficiency class E
Power supply mains-powered
Colour black
Index of protection / protection class IP degree of protection
Type of product machine lamp
Suitable for EX areas no
Material plastic
Type of fastening clip; magnet; screws
Adjustable illumination intensity no
Adjustable beam dispersion angle no
Adjustable colour temperature no
Light colour cold white
Lamp replaceable yes
Illumination type LED
Lamp working life 30.000 h

Identification & Classification

Article number 081301 3LED
EAN / GTIN 4003644014941
Manufacturer number ML1203LED
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Deutschland, www.hedi.de

Description

Version:

High-quality, universally usable lamps, with on/off switch, 3-m rubber connection cable.
All HEDI® machine/workstation lamps come with table clamps, integrated magnet and 4 screws for flexible attachment of the lamp to a wide variety of surfaces as standard.
Classic machine lamp in wide-beam version. Lamp head can be rotated and swivelled 340° using the ball joint. With exchangeable light source.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.