Overlay of transparent plasticised PVC, oil-resistant 1500 mm

Article no.: 951961 1500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
240 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Material characteristics: oil-resistant

Product details

Technical Data

Material characteristics oil-resistant
Version Cut to size
Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 1.500 mm
Depth 750 mm
Thickness 3 mm
Material Plasticised PVC
Colour transparent
silicone-free yes
Type of product Protective mat for work surfaces

Identification numbers & Classifications

Article number 951961 1500
EAN / GTIN 2050002018921
Manufacturer number 759S1070BL

Description

Version:

Flexible work mat made of transparent plasticised PVC, oil-resistant.

Application:

To protect workbenches and work surfaces from dirt and damage. Silicone-free.

Note:

Dimensional tolerances according to DIN 7715 part 5 P2.