Easyfix tape dispenser holder 50 mm

Article no.: 955573 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
533 pieces in stock

Product details

Technical Data

Series Easyfix
Depth 190 mm
Usable height 67 mm
Usable width 87 mm
Steel wire ⌀ 6 mm
Type of product Packing tape dispenser holder

Identification numbers & Classifications

Article number 955573 50
EAN / GTIN 4062406338718

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

From the same series "Easyfix" View all