One-hand clamp 300 mm

Article no.: 860250
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
36 pieces in stock

Description

Version:

Clamp body of quenched and tempered steel. Housing and lever of glass fibre reinforced polyamide. Flexible plastic protective covers for gentle clamping. Fast clamping of components using only one hand due to lever advance. Can be operated using the 2-component handle or from the rail side. Positive clamping (and releasing) by means of trapezoidal thread spindle as with normal all-steel clamps. Ergonomic release button for easy slide bar movement. Clamping force up to 3500 N.

Application:

Universally useful, in particular, where the user has only one hand free for clamping, e.g. when holding strips, profiles, cables, pipes etc. Also advantageous for overhead work and springy or yielding components.