Self-aligning pad flat, external thread, Thread M: M8

Article no.: 370055 M8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
External ⌀ D 13 mm
External ⌀ D1 7,2 mm
Length 1 13 mm
Collar length L2 8 mm
maximum loading (static) 10 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370055 M8
EAN / GTIN 2050001875532
Manufacturer number K0282.108

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Sphere of ball-bearing steel.
With external thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart