Adjustable clamp cranked 10 mm

Article no.: 370720 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6316V
Slot width a 10 mm
Clamping height h 22 mm - 46 mm
Tee bolt DIN 787, No. 375300 Size 101080
Length L 100 mm
Width B 11 mm
Height H 15 mm
Distance from tip to slot 36 mm
Slot length f 32 mm
Type of product Plain clamp

Identification numbers & Classifications

Article number 370720 10
EAN / GTIN 4020772071271
Manufacturer number 71274

Description

Version:

Clamp painted. Clamping height steplessly adjustable via screw (without clamping lever).

Material:

Quenched and tempered steel, screw strength 8.8 or 10.9 (depending on size!).

Supplied with:

Adjusting screw and T-bolt DIN 787 (No. 375300).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart