• The item cannot be ordered due to missing prices.

Nut lock 50 ml 100M

Article no.: 083307 100M

Select article variation and quantity

Manufacturer's designation Price per Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS05: Corrosive; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 100M
Chemical basis Dimethacrylate
Dynamic viscosity 700 mPas - 1.000 mPas
Density 1,07 g/cm³
Operating temperature range -60 °C - 140 °C
Functional strength to 3 h
Suitable for material Metal
Suitable for application area Thread locking
for thread size M to M36
Maximum gap size 0,1 mm
Strength class medium strength
minimum break-away torque 17 Nm - 30 Nm
Disassembly with normal tool
Colour red
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Labelling of hazardous substances GHS05: Corrosive; GHS07 caution
Type of product Thread lock

Identification & Classification

Article number 083307 100M
EAN / GTIN 4058093008997
Manufacturer number 276550
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Deutschland, www.loctite.de

Description

Version:

Thread locking fluid.
The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
Universal anaerobic thread locking, medium viscosity, for metals.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Suitable products