Peristaltic hand pump with metering needle set 50 ml

Article no.: 083344 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Suitable for container size (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for container size 50 ml
Type of product Pump

Identification & Classification

Article number 083344 50
EAN / GTIN 793406089662
Manufacturer number 608966
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Deutschland, www.loctite.de

Description

Version:

Manual metering device for screwing on to 50 ml bottles, operates in any position, non-drip, easy to control. Requires no electrical power or compressed air.

Application:

Meters thread locking fluids and retaining compounds exactly from 0.01 to 0.4 ml. Unsuitable for instant adhesives and primers.