Manual lever grease gun LS500

Article no.: 083563
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Product details

Technical Data

Contents 500 g
Working pressure 400 bar
Test pressure 800 bar
Hose connection thread R1/8 in
Type of product Grease gun

Identification numbers & Classifications

Article number 083563
EAN / GTIN 4016553031503
Manufacturer number 30 315 03

Description

Version:

Manual lever grease gun for 500 g screw cartridge.
Quick, easy, and absolutely clean fitting and removing of grease cartridges without having to open the gun.
Type and remaining quantity of grease can be seen at a glance. No need for bleeding!

Supplied with:

Armoured hose, 4-jaw hydraulic push-on connector.

Downloads & documents

Suitable products

Spare parts