Circular tap wrench HOLEX

Article no.: 148500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
584 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

For hand tap DIN 352 min. M1
For hand tap DIN 352 max. M2,6
Capacity square up to 2,4 mm
External diameter 40 mm
Content single part
Type of product Tap wrench

Identification & Classification

Article number 148500
EAN / GTIN 4045197085269
Manufacturer number 148500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Adjustable to tool square drive by means of a knurled adjusting screw. Hardened clamping jaws.

Application:

For gentle cutting with small taps M1 − M2.6.