VDI toolholder, ER collet: 25

Article no.: 319292 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

ER collet Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ d1 30 mm
Base toolholder ⌀ d2 52 mm
External ⌀ d3 68 mm
l2 with exchangeable adapter 64,5 mm
l2 with ER collet 36 mm
x with exchangeable adapter 116 mm
x with ER collet 87 mm
Thread M M32×1.5
Type of product Quick change adapter

Identification numbers & Classifications

Article number 319292 25
EAN / GTIN 4045197922915
Manufacturer number 319292 25

Description

Version:

Quick-change boring bar system.
Quick-change toolholders No. 319285; 319286; 319289 are screwed directly into the holder. A very stable combination with minimum overhang.

Application:

For internal machining with boring bars.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Supplied with:

Including clamping nut with an external thread.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).
ER collets can also be clamped directly.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart