Adjustable caliper pin wrench straight, stainless steel, Pin nominal ⌀: 3mm

Article no.: 628620 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
159 pieces in stock

Select article variation and quantity

Pin nominal ⌀ (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 758
Manufacturer's designation 758NI
Pin nominal ⌀ 3 mm
Length L 160 mm
Pin spacing adjustable a 11 mm - 60 mm
Material Stainless steel, INOX
swan necked no
flat yes
adjustable for width yes
Type of product Pin spanner

Identification numbers & Classifications

Article number 628620 3
EAN / GTIN 4020772050504
Manufacturer number 50500

Description

Version:

Stainless steel, stainless, with fixed pin.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm. Tolerance zone h12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart