Waste paper basket with flame extinguisher head 15 l

Article no.: 987136 15
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 15 l
Height 357 mm
260 mm
Material Steel
Surface Epoxy resin coating
Extinguishing technology self-extinguishing cover
Flame extinguishing head available yes
Certification TÜV Rheinland
Type of product Paper bin

Identification numbers & Classifications

Article number 987136 15
EAN / GTIN 4005546988481
Manufacturer number 3305-10

Description

Version:

Round waste paper basket with flame extinguisher head for precautionary fire prevention. The self-extinguishing lid interrupts the supply of oxygen to the waste paper basket and suffocates the flames at an early stage. Of steel, with a scratch-resistant epoxy resin coating.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart