{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Manufacturer's designation | NOVA R | |
Illumination | 200 lm - 2.000 lm | |
Illumination time | 2 h - 20 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
CRI value | 80 | |
Colour temperature | 6.000 K | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 3,7 V | |
Overall length | 163 mm | |
Overall width | 63 mm | |
Overall height | 163 mm | |
Weight | 790 g | |
Type of product | Work lamp | |
Power consumption | 16 W |
Article number | 081254 16 | |
EAN / GTIN | 5708997354568 | |
Manufacturer number | 03.5456 |